Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR48TN2650AY

General Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00551274
MFR #5KCR48TN2650AY

Mfr description
2HP 3600RPM 9035 DP 115/230V 56 1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • High starting torque on start-up, to achieve a higher starting load required in air compressor applications.
  • Capacitor start or capacitor run for low-amp, high-efficiency, as noted.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    8.43 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.76 in
  • Service Factor
    1
  • Shaft Diameter
    0.6300 in
  • Weight
    38.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description
    Air Compressor Motor, 2 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 56 Frame, DP
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    15 A
  • Full Load Current
    17.00 / 8.50 A
  • Full Load Efficiency
    79.1 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    G
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048226
  • Maximum Speed
    3450 rpm
  • Motor Horsepower
    2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    2 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Clockwise/Counterclockwise
  • Spec Sheet
    2 HP Air Compressor Motor, 1 phase, 3600 RPM, 115/230 V, 56 Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    2 HP Air Compressor Motor, 1 phase, 3600 RPM, 115/230 V, 56 Frame, ODP
  • Thermal Protection
    MAN
  • Type of Bearing
    Ball
  • UPC_NO
    722856048226
  • Voltage
    115/230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)