Motion
5KCR48UN2653AY

LEESON ELECTRIC
5KCR48UN2653AY

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00551275
MFR #5KCR48UN2653AY
Price$674.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR48UN2653AY

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00551275
MFR #5KCR48UN2653AY

Mfr description
3HP 3600RPM 9036 DP 230V 56 1PH
  • Capacitor start / capacitor run design for low amps and high efficiency
  • High starting and breakdown torque
  • Heavy gauge steel frame and base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    8.43 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.64 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    14 A
  • Full Load Current
    14.50 A
  • Full Load Efficiency
    78.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    J
  • kW
    2.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048127
  • Motor Horsepower
    3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Clockwise/Counterclockwise
  • Spec Sheet
    3 HP Air Compressor Motor, 1 phase, 3600 RPM, 230 V, 56 Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    3 HP Air Compressor Motor, 1 phase, 3600 RPM, 230 V, 56 Frame, ODP
  • Thermal Protection
    MAN
  • Type of Bearing
    Ball
  • UPC_NO
    722856048127
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)