Motion
5KCR48UN2654Y

LEESON ELECTRIC
5KCR48UN2654Y

Compressor Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #00551277
MFR #5KCR48UN2654Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR48UN2654Y

Compressor Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #00551277
MFR #5KCR48UN2654Y

Mfr description
3HP 3600RPM 9040 DP 230V 56 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    12.10 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    40 lbs

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.00 A
  • IP Rating
    12
  • Manufacturer Product Page
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856003614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)