Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Motor - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Resilient Base Mount
MI ITEM #00551279
MFR #RHM3111

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3/4 3600 RHM3111 ODP 208-230/460 56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.50–2.40 / 1.20 A
  • Full Load Efficiency
    75.50 %
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.59 in
  • Service Factor
    1.25
  • Weight
    24 lbs
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text