Motion
5K46KN4085X

LEESON ELECTRIC
5K46KN4085X

Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00551281
MFR #5K46KN4085X
List Price$577.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K46KN4085X

Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00551281
MFR #5K46KN4085X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$577.34/each for your price

Overview

Mfr description
3/4HP 1800RPM K1410 DP 208-230/460V 56
  • Single speed model Ball bearings Heavy gauge steel frame and base Nameplated 60/50 Hz at next lower horsepower

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    3.3-3.0 A
  • Full Load Efficiency
    74 %
  • Motor Poles
    4
  • Description Keyword
    0.75 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.88 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.25
  • Standards Met
    UL
  • Weight
    20 lbs
  • Applications
    Blowers, Fans
  • Manufacturer Upc Number
    722856040886
  • UPC_NO
    722856040886
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text