Motion
K1412
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00551284
MFR #K1412
Your Price$659.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00551284
MFR #K1412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$659.29/each(List $824.11)

Overview

Mfr description
1HP 1725RPM K1412 DP 208-230/460V 56 3PH
  • Single speed model Ball bearings Heavy gauge steel frame and base Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    3.6-3.8 A
  • Motor Orientation
    Any Position
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    L
  • kW
    0.75 kW;1 hp
  • Full Load Efficiency
    78.5 %
  • Amps @ Voltage
    3.6-3.8 A;1.9 A at 208-230 V;460 V
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:1, F#56, RPM:1725, 208-230/460V, DP
  • Description Keyword
    1 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.88 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Service Factor
    1.15
  • Standards Met
    UL, CSA
  • Weight
    26 lbs
  • Manufacturer Upc Number
    722856040909
  • UPC_NO
    722856040909
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    K1412
  • 2D Drawing
  • Model
    5K46MN4087X
  • Additional Details
    Single Speed Model;Ball Bearings;Heavy Gauge Steel Frame And Base;Rated 60/50 Hertz;190/380 Or 380 Volt At Next Lower Horsepower;Csa Certified And Ul Recognized
  • Motor Design Code
    B
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text