Motion
K1416
Air Handling (HVAC) Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00551287
MFR #K1416
List Price$578.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56H Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00551287
MFR #K1416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$578.53/each for your price

Overview

Mfr description
2HP 3600RPM K1416 DP 208-230/460V 56H
  • Single speed model Ball bearings Heavy gauge steel frame and base Nameplated 60/50 Hz at next lower horsepower

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56H
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    6.0-6.0 A
  • Motor Orientation
    Any Position
  • Starting Method
    Across The Line
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    H
  • kW
    1.5;2 kW
  • Full Load Efficiency
    80 %
  • Motor Poles
    2
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:2, F#56H, RPM:3450, 208-230/460V, DP
  • Description Keyword
    2 hp
  • Shaft Type
    NEMA 56H
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.01 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.15
  • Standards Met
    UL
  • Weight
    30 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Blowers, Fans
  • Hp
    2 hp
  • Manufacturer Upc Number
    722856040930
  • UPC_NO
    722856040930
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    K1416
  • 2D Drawing
  • Model
    5K49NN2147X
  • Additional Details
    Automatic Reset Thermal Protector;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting;Csa Certified And Ul Recognized
  • Motor Design Code
    B
  • Mounting Type
    Resilient Base
  • Overload Protector
    Automatic
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text