Motion
K285
Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TENV Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00551295
MFR #K285
Price$963.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TENV Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00551295
MFR #K285

Mfr description
1/2HP 1200RPM K285 TENV 208-230/460V 56
  • Ball bearings 5/8" extended thru-bolts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$963.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.48 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • 2D Drawing
  • Additional Details
    Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Fans and Blowers, Direct and Belt Drive Air Handlers and Exhaust Fans.
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56, RPM:1140, 208-230/460V, TENV
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.6-2.6 A
  • Full Load Efficiency
    70 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.5 hp
  • Insulation Class
    B
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    K285
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040633
  • Model
    5K49MN6080
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    N/R
  • UPC_NO
    722856040633
  • Voltage
    208 to 230 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)