Motion
K218
General Purpose Motor - 3/4 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00551308
MFR #K218
Price$567.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00551308
MFR #K218

Mfr description
3/4HP 3600RPM K218 DP 208-230/460V 56C
  • Mechanically locked on shaft end
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • Connected for CW rotation facing opposite shaft end. Reversible by reconnection of leads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.97/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.62 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.8300 in;300.48 mm
  • Service Factor
    1.50
  • Shaft Diameter
    0.6250 in
  • Weight
    17 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Ball Bearings;Continuous Or Continuous Air Over Duty Design;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:3/4, F#56C, RPM:3450, 208-230/460V, DP
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.6-2.6 A
  • Full Load Current
    2.60–2.60 / 1.30 A
  • Full Load Efficiency
    74 %
  • Harmonization Code
    8501.52.4000
  • Hp
    3/4 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    M
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    K218
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049261
  • Model
    5K37MN37
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    ANY
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Round
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 56C
  • Spec Sheet
    3/4 HP Three Phase HVAC/R Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, ODP
  • Standards Met
    UL
  • Starting Method
    N/R
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    3/4 HP Three Phase HVAC/R Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, ODP
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856049261
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)