Motion
5K49NN2180

LEESON ELECTRIC
5K49NN2180

General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00551311
MFR #5K49NN2180
List Price$850.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K49NN2180

General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00551311
MFR #5K49NN2180

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$850.14/each for your price

Overview

Mfr description
2HP 3600RPM K224 DP 208-230/460V 56C 3PH
  • Mechanically locked on shaft end
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • Connected for CW rotation facing opposite shaft end. Reversible by reconnection of leads

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Round
  • Thermal Protection
    N/R
  • Full Load Amps
    6.0-6.0 A
  • Full Load Current
    6.00–6.00 / 3.00 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    85.8 %
  • KVA Code
    H
  • kW
    1.50 kW
  • Motor Orientation
    ANY
  • Motor Poles
    2
  • Starting Method
    N/R
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    7.15 in
  • Overall Length C Dimension
    11.33 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.20
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    27 lbs
  • Manufacturer Upc Number
    722856049292
  • UPC_NO
    722856049292
  • Manufacturer Product Page
  • Technical Specifications
    2 HP Three Phase HVAC/R Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, ODP
  • Spec Sheet
    2 HP Three Phase HVAC/R Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text