Motion
C1467
Farm Duty Motor - 3/4 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56Z Frame, TENV Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00552024
MFR #C1467
Price$393.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 3/4 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56Z Frame, TENV Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #00552024
MFR #C1467

Mfr description
3/4HP 3600RPM C1467 TENV 115/230V 56Z
  • Capacitor start design for high starting torque 18” Leads for ease of connection 56Z & 143-5TZ have keyway and 1/4” x 20” UNC tapped hole Shaft extension 2-1/4" long by 5/8" diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.26 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Double-Shielded Bearings;Automatic Reset Thermal Protector
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:3/4, F#56Z, RPM:3450, 115/230V, TENV
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.8 A
  • Full Load Efficiency
    71.7 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    K
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    C1467
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037411
  • Model
    5KC37NN3544T
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856037411
  • Voltage
    115 V, 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)