Motion
AFL3521A
Farm Duty - Aeration Fan Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00552026
MFR #AFL3521A
Price$772.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Aeration Fan Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEAO Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #00552026
MFR #AFL3521A

Mfr description
AFL3521A 1 3450 TEAO 115/230 56
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.67/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    12.68 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    38 lbs

Details

  • Additional Details
    Lubrication fittings on NEMA T frames for easy on-site maintenance, ball bearings, corrosion protected with epoxy finish. Normally-closed thermostats on three phase motors.
  • Amps @ Voltage
    6.0 A @ 230 V; 12.0 A @ 115 V
  • Applications
    Aeration fans for farm grain storage, exhaust fans, air handling systems, etc.
  • Base RPM
    3450 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00 A
  • Full Load Efficiency
    66.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Aeration Fan Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    781568121290
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)