Motion
ANFL3507M
Farm Duty - Auger Drive Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48YZ Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00552037
MFR #ANFL3507M
Price$934.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48YZ Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00552037
MFR #ANFL3507M

Mfr description
ANFL3507M 0.75 1725 TEFC 115/208-230 48Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$934.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48YZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.3200 in
  • Overall Length C Dimension
    13.32 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    35 lbs

Details

  • Additional Details
    Mechanical protection of centrifugal switch to prevent damage to motor in case of overspeed. Manual reset thermal protection mounted in oversize conduit box. Farm Duty epoxy paint and thermal cover protect motor from harsh environments. Extended shaft (fan end) with wrench flats for manual jogging of auger. NEMA 56N flange connects to the drive/gear box assembly. Gear reducer is assembled to motor. High efficiency design. Moisture resistant 200°C copper windings. Stator and steel frame dipped and baked in 100% solid polyester nonhygroscopic varnish. Heavy duty Type 1 capacitor.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    5.4 A @ 208 V; 8.2 A @ 115 V; 4.1 A @ 230 V
  • Applications
    Poultry feed auger drive systems.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Description
    .75HP, 1725RPM, 1PH, 60HZ, 48YZ, 3428LC, TEFC
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.10 A
  • Full Load Efficiency
    74.00 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Instructional Video
  • Insulation Class
    B
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ANFL3507M
  • Manufacturer Product Page
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Flange / Footless
  • NEMA Design Class
    N
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • RoHs Compliance
    Yes
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    781568122051
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)