Motion
AOM3607T
Blower/Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 182T Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00552040
MFR #AOM3607T
Price$1,540.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 182T Frame, TEAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00552040
MFR #AOM3607T

Mfr description
AOM3607T 1.5 1140 TEAO 208-230/460 182T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.27/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    13.62 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    49 lbs

Details

  • Additional Details
    Locked drive end bearing construction, bearings sized for larger overhung loads for fan-on-shaft applications. 36” leads.
  • Amps @ Voltage
    5.5 A @ 208 V; 5.0 A @ 230 V; 2.5 A @ 460 V
  • Applications
    “In the Airstream” and fan-on-shaft applications.
  • Base RPM
    1140 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.50 A
  • Full Load Efficiency
    78.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568121726
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)