Motion
AP231001
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), ABP-0 Frame
MI ITEM #00552041
MFR #AP231001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated), ABP-0 Frame
MI ITEM #00552041
MFR #AP231001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/50 1800 AP231001 90VDC ABP-0 TENV

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1/50 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1800 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • NEMA / IEC Frame Size
    ABP-0
  • Armature Full Load Current
    0.3 A
  • Insulation Class
    F
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text