Motion
AP233001
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #00552043
MFR #AP233001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 90 V, 1800 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #00552043
MFR #AP233001

Mfr description
1/15 1800 AP233001 90VDC ABP-0 TENV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.00 lbs

Details

  • Armature Full Load Current
    0.8 A
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Cont
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/15 hp
  • Motor Type
    Brushed
  • Mounting Type
    Rigid Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)