Motion
ASM7515
Arbor Saw Motor - 15 hp, 3600 rpm, 3 ph, 208-230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Tapped Base / Footless Mount, Continuous Duty
Mi Item #00552047
MFR #ASM7515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Saw Motor - 15 hp, 3600 rpm, 3 ph, 208-230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Tapped Base / Footless Mount, Continuous Duty
Mi Item #00552047
MFR #ASM7515

Mfr description
ASM7515 15 3450 TEFC 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length C Dimension
    14.45 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.7500 in
  • Weight
    146 lbs

Details

  • Additional Details
    Low profile for maximum blade cutting depth. Supplied with keyway and unthreaded shaft suitable for right or left threading. (See “Mod Express” section for custom threading.) Double row ball bearings for maximum shaft stability in precision woodworking applications.
  • Amps @ Voltage
    34.5 A @ 208 V; 33.0 A @ 230 V; 16.5 A @ 460 V
  • Applications
    Heavy duty circular saw applications.
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    34.50–33.00 / 16.50 A
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Arbor Saw Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Tapped Base / Footless
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CCSA US, CE, CSA, CSA EEV, UL, UR
  • Synchronous Rpm
    3600 rpm
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)