Motion
CDPT3436
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00552081
MFR #CDPT3436
Your Price$3,294.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 180 V, 1750 rpm rpm, TEFC, 56C Frame
MI ITEM #00552081
MFR #CDPT3436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,294.16/each(List $3,952.99)

Overview

Mfr description
3/4 1750 CDPT3436 180VDC 56C TEFC

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    3/4 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC
  • NEMA / IEC Frame Size
    56C
  • Armature Full Load Current
    3.7 A
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    45.00 lbs
  • UPC_NO
    781568178843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought