Motion
CDPT3440
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
Mi Item #00552082
MFR #CDPT3440
Price$5,799.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 90 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
Mi Item #00552082
MFR #CDPT3440

Mfr description
3/4 1750 CDPT3440 90VDC 56C TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,799.17/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length
    16.6400 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    44.00 lbs

Details

  • Armature Full Load Current
    7.6 A
  • Base RPM
    1750 rpm
  • Current
    7.6 A
  • DC Armature Voltage
    90 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    Tachometer
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • UPC_NO
    781568175798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)