Motion
CDPX3406
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00552083
MFR #CDPX3406
Price$3,792.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56C Frame
MI ITEM #00552083
MFR #CDPX3406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,792.66/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Overall Length
    13.8700 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    38.00 lbs

Details

  • Armature Full Load Current
    1.3 A
  • Base RPM
    1750 rpm
  • Current
    1.3 A
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G, T3C
  • UPC_NO
    781568174715

Overview

Mfr description
1/4 1750 CDPX3406 180VDC 56C XPFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought