Motion
CDX7150
DC Electric Motor - Shunt Wound, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 182C Frame
MI ITEM #00552087
MFR #CDX7150
Your Price$9,944.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 182C Frame
MI ITEM #00552087
MFR #CDX7150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,944.15/each(List $11,571.02)

Overview

Mfr description
1 1/2 1750 CDX7150 180A 200/100F

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    1-1/2 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    182C
  • DC Field Voltage
    100/200 V, 200 V
  • Armature Full Load Current
    7.5 A
  • Field Full Load Current
    0.25/0.5 A
  • Insulation Class
    F
  • Standards Met
    NEMA, UL and CSA Division 1, Class I, Group D, Class II, Group F & G
  • Weight
    121.00 lbs
  • UPC_NO
    781568125007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text