Motion
CFDL3501M
Farm Duty - General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00552104
MFR #CFDL3501M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00552104
MFR #CFDL3501M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFDL3501M 0.33 1725 TEFC 115/208-230 56C

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    60.00 %
  • Amps @ Voltage
    6.0 A @ 115 V; 3.6 A @ 208 V; 3.0 A @ 230 V
  • Description Keyword
    1/3 hp
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.35 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UR
  • Harmonization Code
    8501.40.4040
  • Weight
    24 lbs
  • Applications
    Wide variety of agri-duty and industrial applications.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Additional Details
    Sealed ball bearings, lubricated with high temperature moistureresistant grease. Drive end seal and v-ring slinger to prevent moisture and contaminant ingress. Condensation drains, gasketed cast conduit boxes. Epoxy paint protects motor from harsh environments.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text