Motion
CFDL3504M
Farm Duty - General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00552105
MFR #CFDL3504M
Your Price$897.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00552105
MFR #CFDL3504M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$897.45/each(List $1,032.07)

Overview

Mfr description
CFDL3504M 0.5 1725 TEFC 115/208-230 56C

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    3.70 A
  • Full Load Efficiency
    68.00 %
  • Amps @ Voltage
    4.3 A @ 208 V; 7.4 A @ 115 V; 3.7 A @ 230 V
  • Description Keyword
    1/2 hp
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.97 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.25
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.4040
  • Weight
    29 lbs
  • Applications
    Wide variety of agri-duty and industrial applications.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568134450
  • Additional Details
    Sealed ball bearings, lubricated with high temperature moistureresistant grease. Drive end seal and v-ring slinger to prevent moisture and contaminant ingress. Condensation drains, gasketed cast conduit boxes. Epoxy paint protects motor from harsh environments.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought