Motion
CFM3146A
Condenser Fan Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00552110
MFR #CFM3146A
List Price$1,418.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00552110
MFR #CFM3146A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,418.14/each for your price

Overview

Mfr description
CFM3146A 0.75 1140 OPEN 208-230/460 56YZ

Specifications

  • Motor Category
    Condenser Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    56YZ
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    1.40 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Efficiency
    75.50 %
  • Amps @ Voltage
    3.0 A @ 208 V; 2.8 A @ 230 V; 1.4 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    60 °C
  • Description
    .75HP, 1160RPM, 3PH, 60HZ, 56YZ, 3520M, OPEN, F
  • Assembly Box Mounting
    F1
  • Description Keyword
    3/4 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    15.55 in
  • Type Of Bearing
    Ball
  • Warranty
    2 Year Warranty
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6205
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    33 lbs
  • Harmonization Code
    8501.51.4040
  • Applications
    Designed specifically for use on commercial refrigeration condenser units and air conditioning units.
  • Hp
    0.75 hp
  • UPC_NO
    781568121481
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    CFM3146A
  • Instructional Video
  • Model
    3520M
  • Additional Details
    Corrosion resistant finish, ball bearings, dynamically balanced for quiet operation. Automatic reset thermal. Shaft 6” long keyway and flat are 90° apart. Reconnectable leads in pulley endplate.
  • Mounting Type
    Belly Band / Footless
  • Number Of Speeds
    1
  • Overall Length
    15.3000 in
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought