Motion
CFM3156A
Condenser Fan Motor - 1 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, OAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00552111
MFR #CFM3156A
Price$1,231.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56YZ Frame, OAO Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00552111
MFR #CFM3156A

Mfr description
CFM3156A 1 1140 OPEN 208-230/460 56YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,231.96/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56YZ
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    16.3000 in
  • Overall Length C Dimension
    16.55 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    37 lbs

Details

  • Additional Details
    Corrosion resistant finish, ball bearings, dynamically balanced for quiet operation. Automatic reset thermal. Shaft 6” long keyway and flat are 90° apart. Reconnectable leads in pulley endplate.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.5 A @ 230 V; 3.6 A @ 208 V; 1.8 A @ 460 V
  • Applications
    Designed specifically for use on commercial refrigeration condenser units and air conditioning units.
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Description
    HP:1, F#56YZ, RPM:1170, 208-230/460V, OPEN
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.70 A
  • Full Load Efficiency
    75.50 %
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Belly Band / Footless
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Sealed Ball
  • UPC_NO
    781568121498
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)