Motion
CHC3524A
Farm Duty - Direct Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Resilient Base Mount, Continuous Duty
MI ITEM #00552115
MFR #CHC3524A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Direct Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Resilient Base Mount, Continuous Duty
MI ITEM #00552115
MFR #CHC3524A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CHC3524A 1/2 1800 TEAO 115/230 56Z

Specifications

  • Motor Category
    Direct Drive Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56Z
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    3.40 A
  • Full Load Efficiency
    67.00 %
  • Amps @ Voltage
    6.8 A @ 115 V; 3.4 A @ 230 V
  • Description Keyword
    1/2 hp
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.59 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UR
  • Harmonization Code
    8501.40.4040
  • Weight
    28 lbs
  • Applications
    Confinement houses, exhaust fans, air handling fans, unit heaters.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Additional Details
    Double sealed ball bearings, rugged steel frame, corrosion resistant epoxy finish. 1” extended thru bolts. Permanent split capacitor.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text