Motion
CHC3526A
Farm Duty - Direct Drive Motor - 1/2 hp, 900 rpm, 1 ph, 115 V, 230 V, 56Z Frame, TEAO Enclosure, 60 Hz, 825 rpm Base, Continuous Duty
Mi Item #00552117
MFR #CHC3526A
Price$1,270.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Direct Drive Motor - 1/2 hp, 900 rpm, 1 ph, 115 V, 230 V, 56Z Frame, TEAO Enclosure, 60 Hz, 825 rpm Base, Continuous Duty
Mi Item #00552117
MFR #CHC3526A

Mfr description
CHC3526A 1/2 900 TEAO 115/230 56Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.36/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    14.42 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    49 lbs

Details

  • Additional Details
    Double sealed ball bearings, rugged steel frame, corrosion resistant epoxy finish. 1” extended thru bolts. Permanent split capacitor.
  • Amps @ Voltage
    9.2 A @ 115 V; 4.6 A @ 230 V
  • Applications
    Confinement houses, exhaust fans, air handling fans, unit heaters.
  • Base RPM
    825 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.60 A
  • Full Load Efficiency
    50.00 %
  • Harmonization Code
    8501.40.4040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Direct Drive Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568121467
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)