Specifications
Dimensions
- Frame Size56Z
- Overall Length C Dimension14.42 in
- Service Factor1.00
- Shaft Diameter0.6250 in
- Weight50 lbs
Details
- Additional DetailsDouble sealed ball bearings, rugged steel frame, corrosion resistant epoxy finish. 1” extended thru bolts. Permanent split capacitor.
- Amps @ Voltage9.0 A @ 115 V; 4.5 A @ 230 V
- ApplicationsConfinement houses, exhaust fans, air handling fans, unit heaters.
- Description Keyword3/4 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current4.50 A
- Full Load Efficiency71.00 %
- Harmonization Code8501.40.4040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryDirect Drive Motor
- Motor Horsepower3/4 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting TypeResilient Base
- Product TypeFarm Duty Motors
- Standards MetCSA, UR
- Synchronous Rpm1200 rpm
- Type Of BearingBall
- Volts @ Frequency115 V @ 60 Hz; 230 V @ 60 Hz
- Warranty2 Year Warranty
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)