Motion
CL1410TM
Pressure Washer Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TC Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00552121
MFR #CL1410TM
Price$2,596.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TC Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00552121
MFR #CL1410TM

Mfr description
CL1410TM 5 1725 OPEN 208-230 184TC
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings with a locked drive end bearing, heavy-gauge steel frame
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,596.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184TC
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    16.5000 in
  • Overall Length C Dimension
    16.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    34 lbs/ft
  • Weight
    99 lbs

Details

  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    25.0 A @ 208 V; 23.0 A @ 230 V
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Description
    5HP, 1725RPM, 1PH, 60HZ, 184TC, 3640LC, OPEN
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    23 A
  • Full Load Current
    23.00 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.40.6040
  • Hp
    5 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • KVA Code
    G
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CL1410TM
  • Manufacturer Product Page
  • Motor Category
    Pressure Washer Motor
  • Motor Design Code
    L
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    C-Face / Foot
  • Nameplate
    CL1410TM
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    781568112601
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)