Motion
CL3619TM
Pressure Washer Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00552123
MFR #CL3619TM
Your Price$2,289.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00552123
MFR #CL3619TM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,289.49/each(List $3,296.29)

Overview

Mfr description
CL3619TM 3 1725 TEFC 230 184TC
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings with a locked drive end bearing, heavy-gauge steel frame, and gasketed conduit box and capacitor cover
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Specifications

  • Motor Category
    Pressure Washer Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.20 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Efficiency
    81.50 %
  • Amps @ Voltage
    13.2 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    16.54 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    UR, CSA
  • Warranty
    2 Year Warranty
  • Harmonization Code
    8501.40.6040
  • Weight
    93 lbs
  • Applications
    Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and doubled mount designs.
  • Additional Details
    Ball bearing design. 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts. Manual thermal overload located in the conduit box. UL and CSA recognized component approval. Capacitor start, capacitor run (two value capacitor).
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568112441
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text