Motion
CL5013
Explosion Proof / Hazardous Location Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 184C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00552126
MFR #CL5013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 184C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #00552126
MFR #CL5013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL5013 1.5 1725 XPFC 115/230 184C

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    184C
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    9.50 A
  • Full Load Efficiency
    70.00 %
  • Amps @ Voltage
    9.5 A @ 230 V; 19.0 A @ 115 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    16.93 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.40.6040
  • Weight
    84 lbs
  • Applications
    Ideal for use on pumps, blowers, valves, and gearboxes where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, ClassII, Group F & G. Totally enclosed heavy gauge steel and cast iron construction.Corrosion resistant epoxy paint. Single and Three Phase designs. 1.0 ServiceFactor. Three Phase 143T frame and larger have 60Hz & 50Hz data included onthe nameplate. Super-E® explosion proof motors have NEMA Premium® efficiencyand 3 year warranty. Fixed speed sine wave operation only. No Drip Cover.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text