Motion
CL5027T-50
Explosion Proof / Hazardous Location Motor - 2 hp, 1500 rpm, 1 ph, 110/220 V, 182TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00552132
MFR #CL5027T-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 2 hp, 1500 rpm, 1 ph, 110/220 V, 182TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #00552132
MFR #CL5027T-50

Mfr description
CL5027T-50 2 1425 XPFC 110/220 182TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    20.36 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    118 lbs

Details

  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G. Totally enclosed heavy gauge steel construction with locked drive end bearing. Corrosion resistant epoxy finish. Single or Three Phase design. 1.0 Service Factor. Fixed speed sine wave operation only. No Drip Cover.
  • Amps @ Voltage
    23.0 A @ 110 V; 11.5 A @ 220 V
  • Applications
    Ideal for use on pumps, blowers, valves, and gearboxes where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Base RPM
    1500 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Current
    23.00 / 11.50 A
  • Full Load Efficiency
    77.00 %
  • Group & Class
    Division 1, Class I - Group D
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    110/220 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    L
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1500 rpm
  • Temperature Code
    T2C
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    110 V @ 50 Hz; 220 V @ 50 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)