1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Browning
VS-116
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Intermediate Duty, Setscrew Locking
MI ITEM #
00552162
MFR #
VS-116
List Price
$86.00
/each
Qty
List Price
$86.00
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Browning VS-116
Browning
VS-116
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Intermediate Duty, Setscrew Locking
MI ITEM #
00552162
MFR #
VS-116
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Browning
VS-116
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Intermediate Duty, Setscrew Locking
MI ITEM #
00552162
MFR #
VS-116
Availability:
In stock
List Price
$86.00
/each
Sign in
for your price
Qty
List Price
$86.00
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
VS 116 BRG
Browning bearing insert with lubrication hole and anti-rotation rivet
Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
Single lip contact seal
Show More
Specifications
Bearing Material
52100 Bearing Steel
Bearing Type
Ball Bearing
Bore Diameter
1.0000 in - 1 in
Bore Type
Round
CAD Drawing
Click here
Cage Material
Plastic
Duty Type
Intermediate Duty, Intermediate Duty
Expansion Type
Non-Expansion Bearing (Fixed)
Fillet Radius
0.0700 in
Finish/Coating
Uncoated
Housing Type
Insert Only
Inner Ring Width
1.1090 in
Insert Material
52100 Bearing Steel
Internal Clearance
Standard
Locking Device
Set Screw
Lubricant
Lithium Complex NLGI 2 Grease
Lubrication
Lithium Complex NLGI 2 Grease
Lubrication Type
Lithium Complex NLGI 2 Grease
Manufacturer Catalog
Click here
Manufacturer Catalog Number
VS-116
Manufacturer Product Page
Click here
Manufacturer UPC Number
662289526123
Maximum Operating Temperature
200 °F
Maximum RPM
3500 rpm
Misalignment Angle
±1.5° Misalignment - Static Only
Operating Temperature Range
-20 to 200 °F
Outer Ring Width
0.5910 in
Outside Diameter
2.0470 in
Overall Width
1.1090 in
Precision Rating
ABEC 1
Radial Dynamic Load Capacity
2801 lbs
Radial Static Load Capacity
1651 lbs
Relubricatable
Yes
Retainer Material
Molded fiber glass reinforced nylon
Retainer Type
Ball Riding Retainer
Seal Type
Single Lip Contact Seal
Series
VS 100
Set Screw Thread Size
1/4-28 in
Snap Ring Included
Without Snap Ring
Weight
0.41 lbs
Product Type
Ball Insert Bearings
Bore Diameter
1.0000 in
Bore Type
Round
Locking Device
Set Screw
Outside Diameter
2.0470 in
Overall Width
1.1090 in
Rolling Element
Ball Bearing
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data