Motion
MUCPPL208-24W

AMI BEARINGS INC
MUCPPL208-24W

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #00552174
MFR #MUCPPL208-24W
Price$314.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPL208-24W

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #00552174
MFR #MUCPPL208-24W

Mfr description
MUCPPL208-24W 1-1/2 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.73/each

Specifications

Dimensions

  • Base Height
    1.9375 in
  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2-1/8 in
  • Bolt Center Diameter
    5-5/32 to 5-19/32 in
  • Bolt Center To Center Length
    5.1563 to 5.5938 in
  • Bolt Hole Diameter
    0.7188 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.9370 in
  • Housing Dimensions
    7-1/4 x 2-1/8 x 3-57/64 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.5000 in
  • Length
    7.2500 in
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    5.5938 in
  • Min Bolt Hole Spacing
    5.1563 in
  • Outer Diameter
    3.0781 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7813 in
  • Overall Height
    3.8906 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.5000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.24 lbs
  • Width
    2.1250 in, 54 mm

Details

  • Additional Details
    White Housing Color
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC208-24
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    MUCPPL200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5-5/32 to 5-19/32 in
  • Duty Type
    Standard Duty
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PPL208
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Includes
    Set Screw Locking
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCPPL208-24W
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Material Grade
    PBT
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    3210 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC208-24
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    MUCPPL200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Set Screw Locking Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250250417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)