Motion
MUCTB206-20NP

AMI BEARINGS INC
MUCTB206-20NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00552178
MFR #MUCTB206-20NP
Price$313.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTB206-20NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00552178
MFR #MUCTB206-20NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.00/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    7/16-14
  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.3750 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.6250 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Replacement Bearing
    MUC206-20
  • Seal Type
    Contact with Slinger
  • Series
    MUCTB200NP
  • UPC_NO
    0808250236978

Overview

Mfr description
MUCTB206-20NP 1-1/4 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought