Motion
MUCP208-24
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #00552185
MFR #MUCP208-24
Price$521.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #00552185
MFR #MUCP208-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$521.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2-1/8 in
  • Bolt Center Diameter
    4-7/8 to 5-7/8 in
  • Bolt Center To Center Length
    4.8750 to 5.8750 in
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.9370 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.5000 in
  • Length
    7.2500 in
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    5.8750 in
  • Min Bolt Hole Spacing
    4.8750 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.9375 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.5000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.1 lbs
  • Width
    2.1250 in, 54 mm

Details

  • Additional Details
    440C Stainless Steel | 304 Cast Stainless Steel
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC208-24
  • Bearing Type
    Pillow Block Unit
  • Bore Type
    Round
  • Compatible Frame Series
    MUCP200
  • Compatible Frame Type
    MUCP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4-7/8 to 5-7/8 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Uncoated
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    MP208
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting Tap, Set Screw Locking
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    304 Cast Stainless Steel
  • Material Grade
    304SS
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    3210 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC208-24
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Series
    MUCP200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250265534

Overview

Mfr description
MUCP208-24 1-1/2 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought