Motion
SNW05X3/4
Adapter Sleeve - 0.7500 in Bore Dia., 1.2590 in Overall Length, 0.969-32 Thread Size, Steel Material
MI ITEM #00552208
MFR #SNW05X3/4
Price$44.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 0.7500 in Bore Dia., 1.2590 in Overall Length, 0.969-32 Thread Size, Steel Material
MI ITEM #00552208
MFR #SNW05X3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.23/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Thread Size  
    0.969-32

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176547157
  • Material
    Steel
  • Material / Coating
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176547157

Overview

Mfr description
SNW05X3/4 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text