Motion
SNW 5 X 3/4

SKF
SNW 5 X 3/4

Adapter Sleeve - 0.7500 in Bore Dia., 1.2590 in Overall Length, 0.969-32 Thread Size, Steel Material
MI ITEM #00552209
MFR #SNW 5 X 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 5 X 3/4

Adapter Sleeve - 0.7500 in Bore Dia., 1.2590 in Overall Length, 0.969-32 Thread Size, Steel Material
MI ITEM #00552209
MFR #SNW 5 X 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 05 X 3/4 ADAPTER

Specifications

  • Compatible Bearing Number
    1205, 1305
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    0.7500 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N05
  • Lock Washer Number
    W05
  • Includes
    Lock Washer (W05)
  • Series
    SNW
  • UPC_NO
    7316576673306
  • Weight
    0.25 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text