Motion
05X.750
Adapter Sleeve - 0.7500 in Bore Dia., 1.2590 in Overall Length, 0.969-32 Thread Size, Steel Material
MI ITEM #00552210
MFR #05X.750
Your Price$35.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 0.7500 in Bore Dia., 1.2590 in Overall Length, 0.969-32 Thread Size, Steel Material
MI ITEM #00552210
MFR #05X.750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.26/each(List $40.55)

Overview

Mfr description
SNW 05 X 3/4 ADAPTER

Specifications

  • Compatible Bearing Number
    1205, 1305
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    0.7500 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N05
  • Lock Washer Number
    W05
  • Includes
    Sleeve (S-05)
  • Series
    SNW
  • UPC_NO
    737533008165
  • Weight
    0.17 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text