Motion
SNW 6 X 15/16

SKF
SNW 6 X 15/16

Adapter Sleeve - 0.9375 in Bore Dia., 1.3430 in Overall Length, 1.173-18 Thread Size, Steel Material
Mi Item #00552217
MFR #SNW 6 X 15/16
Price$31.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 6 X 15/16

Adapter Sleeve - 0.9375 in Bore Dia., 1.3430 in Overall Length, 1.173-18 Thread Size, Steel Material
Mi Item #00552217
MFR #SNW 6 X 15/16

Mfr description
SNW 06 X 15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.86/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Lock Nut Outside Diameter
    1.7550 in
  • Overall Width
    1.3430 in
  • Thread Size  
    1.173-18
  • Weight
    0.45 lbs

Details

  • Compatible Bearing Number
    1206, 1306
  • Country of Origin
    US
  • Includes
    Lock Washer (W06)
  • Lock Nut Number
    N06
  • Lock Washer Number
    W06
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)