Motion
SNW 06
Adapter Sleeve - 0.9375 in Bore Dia., 1.173-18 Thread Size
MI ITEM #00552218
MFR #SNW 06
List Price$42.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 0.9375 in Bore Dia., 1.173-18 Thread Size
MI ITEM #00552218
MFR #SNW 06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.77/each for your price

Overview

Mfr description
SNW 06 X 15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1206, 1306
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    0.9375 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N06
  • Lock Washer Number
    W06
  • Includes
    Sleeve (S-06)
  • Series
    SNW
  • UPC_NO
    737533008172
  • Weight
    0.24 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text