Motion
H306X100
Adapter Sleeve - 1.0000 in Bore Dia., 31 mm Overall Length, 1.173-18 Thread Size
MI ITEM #00552221
MFR #H306X100
List Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.0000 in Bore Dia., 31 mm Overall Length, 1.173-18 Thread Size
MI ITEM #00552221
MFR #H306X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.93/each for your price

Overview

Mfr description
H306X100

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.0000 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM6
  • Lock Washer Number
    MB6
  • Includes
    Lock Washer (MB6)
  • Series
    H3
  • UPC_NO
    4012801311687
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text