Motion
SNW 6 X 1

SKF
SNW 6 X 1

Adapter Sleeve - 1.0000 in Bore Dia., 34.37 mm Overall Length, 1.173-18 Thread Size, Steel Material
Mi Item #00552223
MFR #SNW 6 X 1
Price$27.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 6 X 1

Adapter Sleeve - 1.0000 in Bore Dia., 34.37 mm Overall Length, 1.173-18 Thread Size, Steel Material
Mi Item #00552223
MFR #SNW 6 X 1

Mfr description
SNW 6X1. STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.67/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Lock Nut Outside Diameter
    44.57 mm
  • Outside Diameter
    30 mm
  • Overall Length  
    34.37 mm
  • Overall Width
    1.3430 in
  • Thread Size  
    1.173-18
  • Weight
    0.3 lbs

Details

  • Compatible Bearing Number
    1206, 1306
  • Includes
    Lock Washer (W06)
  • Lock Nut Number
    N06
  • Lock Washer Number
    W06
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)