Motion
SNW 06
Adapter Sleeve - 1.0000 in Bore Dia., 31 mm Overall Length, 1.173-18 Thread Size
MI ITEM #00552224
MFR #SNW 06
Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.0000 in Bore Dia., 31 mm Overall Length, 1.173-18 Thread Size
MI ITEM #00552224
MFR #SNW 06

Mfr description
SNW 06 X 1 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.20/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Overall Length  
    31 mm
  • Thread Size  
    1.173-18
  • Weight
    0.24 lbs

Details

  • Compatible Bearing Number
    1206, 1306
  • Includes
    Sleeve (S-06)
  • Lock Nut Number
    N06
  • Lock Washer Number
    W06
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533008189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)