Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 07 X 1+1/16

Adapter Sleeve - 1.0625 in Bore Dia.
MI ITEM #00552228
MFR #SNW 07 X 1+1/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SNW 07 X 1+1/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1207 EK, 1307 EK, 22207 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.0625 in
  • Taper
    1:12
  • Lock Nut Number
    N 07
  • Lock Washer Number
    W 07
  • Housing Size
    SAF 507
  • Series
    SNW
  • Manufacturer Upc Number
    7316576673337
  • UPC_NO
    7316576673337
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text