Motion
SNW 07
Adapter Sleeve - 1.0625 in Bore Dia., 1.375-18 Thread Size
MI ITEM #00552229
MFR #SNW 07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.0625 in Bore Dia., 1.375-18 Thread Size
MI ITEM #00552229
MFR #SNW 07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 07 X 1+1/16 ADAPTER

Specifications

  • Compatible Bearing Number
    1207, 1307, 22207
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.0625 in
  • Thread Size
  • Lock Nut Number
    N07
  • Lock Washer Number
    W07
  • Includes
    Sleeve (S-07)
  • Series
    SNW
  • UPC_NO
    737533008196
  • Weight
    0.32 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text