Motion
SNW 7 X 1-1/8

SKF
SNW 7 X 1-1/8

Adapter Sleeve - 1.1250 in Bore Dia., 37.06 mm Overall Length, 1.376-18 Thread Size, Steel Material
Mi Item #00552233
MFR #SNW 7 X 1-1/8
Price$111.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 7 X 1-1/8

Adapter Sleeve - 1.1250 in Bore Dia., 37.06 mm Overall Length, 1.376-18 Thread Size, Steel Material
Mi Item #00552233
MFR #SNW 7 X 1-1/8

Mfr description
SNW 7X1.1/8 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.93/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Lock Nut Outside Diameter
    2.0680 in
  • Overall Length  
    37.06 mm
  • Overall Width
    1.4490 in
  • Thread Size  
    1.376-18
  • Weight
    0.38 lbs

Details

  • Compatible Bearing Number
    1207, 1307, 22207
  • Country of Origin
    US
  • Includes
    Lock Washer (W07)
  • Lock Nut Number
    N07
  • Lock Washer Number
    W07
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)