Motion
SNW07X103
Adapter Sleeve - 1.1875 in Bore Dia., 1.4600 in Overall Length
Mi Item #00552239
MFR #SNW07X103
Price$43.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.1875 in Bore Dia., 1.4600 in Overall Length
Mi Item #00552239
MFR #SNW07X103

Mfr description
SNW07X103 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.79/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in

Details

  • Compatible Bearing Number
    1207K, 2207K
  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Lock Nut Number
    N07
  • Lock Washer Number
    W07
  • Manufacturer Upc Number
    029176003752
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176003752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)