Motion
SNW 07
Adapter Sleeve - 1.2500 in Bore Dia., 37.06 mm Overall Length, 1.376-18 Thread Size
MI ITEM #00552245
MFR #SNW 07
Your Price$38.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.2500 in Bore Dia., 37.06 mm Overall Length, 1.376-18 Thread Size
MI ITEM #00552245
MFR #SNW 07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.62/each(List $44.42)

Overview

Mfr description
SNW 07 X 1-1/4 ADAPTER

Specifications

  • Compatible Bearing Number
    1207, 1307, 22207
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.2500 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N07
  • Lock Washer Number
    W07
  • Includes
    Sleeve (S-07)
  • Series
    SNW
  • UPC_NO
    737533008226
  • Weight
    0.32 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text