Motion
H308X104
Adapter Sleeve - 1.2500 in Bore Dia., 36 mm Overall Length, M40x1.5 Thread Size
MI ITEM #00552249
MFR #H308X104
Price$86.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.2500 in Bore Dia., 36 mm Overall Length, M40x1.5 Thread Size
MI ITEM #00552249
MFR #H308X104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.81/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Overall Length  
    36 mm
  • Overall Width
    1.3750 in
  • Thread Size  
    M40x1.5
  • Weight
    0.49 lbs

Details

  • Includes
    Lock Washer (MB8)
  • Lock Nut Number
    KM8
  • Lock Washer Number
    MB8
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801311915

Overview

Mfr description
H308X104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text